Motion
VG-JS100-125-10

SYSTEM PLAST
VG-JS100-125-10

JLEG,UHMW,1/8 inX1 in,10'
Mi Item #06905320
MFR #VG-JS100-125-10
Price$3.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JS100-125-10

JLEG,UHMW,1/8 inX1 in,10'
Mi Item #06905320
MFR #VG-JS100-125-10

Mfr description
VG-JS100-125-10
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.69/ft

Specifications

Dimensions

  • Insert Width
    1.0000 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1
  • Overall Height
    0.3900 in

Details

  • Accessory Type
    J-Legs
  • Additional Details
    Self Lubricating
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166196271
  • Rail Type
    J-Legs
  • Sheath Material
    UHMWPE
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    726166196271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)