Motion
880-12R1.25-RMS

SYSTEM PLAST
880-12R1.25-RMS

12 Teeth, 1.2500 in Bore Dia., 5.7960 in Pitch Dia.
Mi Item #06905333
MFR #880-12R1.25-RMS
Price$205.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-12R1.25-RMS

12 Teeth, 1.2500 in Bore Dia., 5.7960 in Pitch Dia.
Mi Item #06905333
MFR #880-12R1.25-RMS

Mfr description
880-12R1.25-RMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.67/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Pitch Diameter  
    5.7960 in

Details

  • Bore Type
    Idler
  • Number Of Teeth  
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)