Motion
800-25R1.25-RMS

SYSTEM PLAST
800-25R1.25-RMS

Split Idler - Split, 25 Teeth, 1.2500 in Bore Dia., 6.0300 in Pitch Dia.
Mi Item #06905334
MFR #800-25R1.25-RMS
Price$276.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
800-25R1.25-RMS

Split Idler - Split, 25 Teeth, 1.2500 in Bore Dia., 6.0300 in Pitch Dia.
Mi Item #06905334
MFR #800-25R1.25-RMS

Mfr description
821-25R1.25-RMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.05/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Outside Diameter
    6.0600 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    6.0300 in

Details

  • Bore Type
    Idler
  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166189570
  • Number Of Teeth  
    25
  • Sprocket Type
    Split
  • UPC_NO
    726166189570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)