Motion
NGD879TAB-K325VG

SYSTEM PLAST
NGD879TAB-K325VG

Solus® Table Top Chain - Plastic, Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #06905381
MFR #NGD879TAB-K325VG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGD879TAB-K325VG

Solus® Table Top Chain - Plastic, Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #06905381
MFR #NGD879TAB-K325VG

Mfr description
NGD879TAB-K325VG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1.77 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    2 in
  • Pin Diameter
    0.3 in
  • Weight per Foot
    0.94 lb

Details

  • Base Chain Material
    Plastic
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Dark Gray
  • Flight Material
    PBT
  • Pin Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)