Motion
881-25R1.25-DS-SS

SYSTEM PLAST
881-25R1.25-DS-SS

32074 SYS CHAIN SPROCKETS PLASTIC
Mi Item #06905395
MFR #881-25R1.25-DS-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
881-25R1.25-DS-SS

32074 SYS CHAIN SPROCKETS PLASTIC
Mi Item #06905395
MFR #881-25R1.25-DS-SS

Mfr description
881-25R1.25-DS-SS
  • Reinforced polyamide, stainless steel screws, nickel plated nuts. Closed structure, easier to clean and to disinfect. Split for quick and easy replacement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Weight
    1.10 lbs

Details

  • Accessory Type
    Drive Sprocket
  • Additional Details
    881 Series Sprocket - 25 Teeth, 1.25-in Round Bore, Molded Split Drive w/ Set Screw and 6.03-in PD
  • CAD Drawing
  • Manufacturer Catalog Number
    881-25R1.25-DS-SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166149772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)