Motion
VG-223-12-01

SYSTEM PLAST
VG-223-12-01

GUIDE RAIL BRACKET, HEAVY DUTY, SS,
MI ITEM #06905412
MFR #VG-223-12-01
Price$69.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-223-12-01

GUIDE RAIL BRACKET, HEAVY DUTY, SS,
MI ITEM #06905412
MFR #VG-223-12-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.14/each

Specifications

Dimensions

  • Length
    9.59, 2.9400 in
  • Maximum Sheath Width
    1.5100 in
  • Overall Height
    8.8500 in
  • Overall Width
    1.5100 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.87 lbs, 0.8
  • Width
    4.06, 1.5100 in

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-223, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-223-12-01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288970125
  • Material
    Stainless Steel

Overview

Mfr description
VG-223-12-01
  • Heavy duty stainless steel bracket . For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text