Motion
VG-031-12-50

SYSTEM PLAST
VG-031-12-50

CLAMP/ROD,COMB,RAIL,5.0 in
Mi Item #06905425
MFR #VG-031-12-50
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-031-12-50

CLAMP/ROD,COMB,RAIL,5.0 in
Mi Item #06905425
MFR #VG-031-12-50

Mfr description
VG-031-12-50
  • Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Rail clamp and metal rod combination. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • Length
    5.8, 6.0000 in
  • Maximum Sheath Width
    1.3500 in
  • Overall Height
    1.0000 in
  • Overall Width
    1.3500 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    5.0000 in
  • Weight
    0.20 lbs, 0.9
  • Width
    5.1, 1.3500 in

Details

  • Accessory Type
    Rail Clamp (Double)
  • Additional Details
    Polyamide Rail Clamp and Stainless~Steel Rod- Combination- 5"
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-031-12-50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288969686
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)