Motion
VG-203LTC-12

SYSTEM PLAST
VG-203LTC-12

101489115
MI ITEM #06905431
MFR #VG-203LTC-12
Price$54.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203LTC-12

101489115
MI ITEM #06905431
MFR #VG-203LTC-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.76/each

Specifications

Dimensions

  • Length
    7.5
  • Overall Height
    8.9600 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.72 lbs, 0.8
  • Width
    5.3

Details

  • Accessory Type
    Bracket (Swivel Head)
  • Additional Details
    BRACKET - STANDARD DUTY, NYLON, WITH NYLON SWIVEL HEAD FOR 1/2" ROD
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203LTC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288969587
  • Material
    POLYAMIDE

Overview

Mfr description
VG-203LTC-12
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text