Motion
VG-022-01

SYSTEM PLAST
VG-022-01

Single Rail Clamp Round or Flat - Polyamide, Single Rail Clamp, 2.3000 in Overall Width, Use 5/16 bolt Fasteners
Mi Item #06905433
MFR #VG-022-01
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-022-01

Single Rail Clamp Round or Flat - Polyamide, Single Rail Clamp, 2.3000 in Overall Width, Use 5/16 bolt Fasteners
Mi Item #06905433
MFR #VG-022-01

Mfr description
VG-022-01
  • Polyamide clamp with nickel plated brass and stainless steel hardware. Rail clamp for rod or flat bar. Mounts on flat bar up to 1/4 x 1 inch or rods up to 1/2 inch O.D. Versatile, corrosion resistant design easily adjusts and positions guide rails and sensor holders. The clamp can be opened enough to accommodate the rail while the fasteners remain engaged.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    0.7
  • Overall Height
    1.3000 in
  • Overall Width
    1.1000 in
  • Width
    4.2

Details

  • Bolt Hole Shape
    Round or Flat
  • CAD Drawing
  • Clamp Type
    Single Rail Clamp
  • Fastener Type
    10 x 32 UNF Shoulder Nut
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-022-01
  • Manufacturer Upc Number
    662288969563
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)