Specifications
Dimensions
- Bore Diameter25 mm
- Stroke50 mm
Details
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeRod Flange
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)