Motion
HL10 KIT, HUBLOC 1.000

HUB CITY INC
HL10 KIT, HUBLOC 1.000

Speed Reducer Bushing Kit - HERA35*K, HERA45*K Reducer Size, 1.0000 in Bore Dia., Carbon Steel Material
Mi Item #06905597
MFR #HL10 KIT, HUBLOC 1.000
Price$1,041.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL10 KIT, HUBLOC 1.000

Speed Reducer Bushing Kit - HERA35*K, HERA45*K Reducer Size, 1.0000 in Bore Dia., Carbon Steel Material
Mi Item #06905597
MFR #HL10 KIT, HUBLOC 1.000

Mfr description
HL10CS100K 1" HUBLOC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.84/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bushing Bore Diameter
    1.0000 in
  • Length Through Bore
    1.1400 in
  • Manufacturer Reducer Size
    HERA35*K, HERA45*K,
  • Outside Diameter
    3.2300 in
  • Overall Length
    1.1400 in
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    2.00 lbs

Details

  • Bushing Type
    Keyless Bushing
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HL10 KIT, HUBLOC 1.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961030597
  • Material
    Carbon Steel
  • Product Types
    Helical Hypoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)