Specifications
Details
- BearingsBall Bushing Bearing
- Country of OriginUS
- Made to OrderYes
- Piping TypeStandard Piping
- Port Thread StandardRc 1/8
- Product TypeGuided Air Cylinders
- SeriesCXS
Overview
Mfr description
CXSWL6-50-Y7NWSAPC
- Bore sizes: 6, 10, 15, 20, 25, 32mm
- Non-rotating accuracy: ± 0.1°
- Deflection: ± 0.03mm
- Stroke adjustment range: 0 to -10mm
- Auto switch capable