Motion
BBV125FP
Brass Ball Valve - 600 psi Max, 1-1/4 in Port, Bronze Body
MI ITEM #06905847
MFR #BBV125FP
Price$240.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Ball Valve - 600 psi Max, 1-1/4 in Port, Bronze Body
MI ITEM #06905847
MFR #BBV125FP

Mfr description
BBV125FP 1-1/4 FULL PORT BRASS BALL VALV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.06/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Weight
    2.4500 lbs

Details

  • Body Material
    Bronze
  • Material
    Bronze
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Series
    BBV
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)