Motion
5182SM
Luminator Luminator Rainsuit - Medium Size, Fluorescent Lime Color, Detachable Hood, Polyurethane Material
MI ITEM #06905921
MFR #5182SM
Your Price$171.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator Luminator Rainsuit - Medium Size, Fluorescent Lime Color, Detachable Hood, Polyurethane Material
MI ITEM #06905921
MFR #5182SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.84/each(List $197.61)

Overview

Mfr description
5182SM LUMINATOR RAINSUIT
  • 40mm polyurethane/knitted cotton-polyester blend
  • Meets or exceeds ANSI/ISEA Class 3 High Vis Standard
  • Fluorescent lime with black material on bottom of jacket, sleeve, and pants
  • Zipper front with storm flap, attached hood with drawstring
  • Limited Flammability, tested in accordance with ASTM D-6413 test method.

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Flame Resistant
    Flame Resistant Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Material
    Polyurethane
  • Size
    Medium
  • Color
    Fluorescent Lime
  • Product Line
    Luminator
  • Number Of Horizontal Stripes
    2
  • Approval Listing Regulations
    ASTM D-6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought