Motion
5182SX3

MCR SAFETY
5182SX3

Luminator Luminator Rainsuit - 3X-Large Size, Fluorescent Lime Color, Detachable Hood, Zipper Front with Storm Flap, Polyurethane Material
MI ITEM #06905924
MFR #5182SX3
Price$182.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
5182SX3

Luminator Luminator Rainsuit - 3X-Large Size, Fluorescent Lime Color, Detachable Hood, Zipper Front with Storm Flap, Polyurethane Material
MI ITEM #06905924
MFR #5182SX3

Mfr description
5182SX3 LUMINATOR RAINSUIT
  • 40mm polyurethane/knitted cotton-polyester blend
  • Meets or exceeds ANSI/ISEA Class 3 High Vis Standard
  • Fluorescent lime with black material on bottom of jacket, sleeve, and pants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.13/each

Specifications

Dimensions

  • Material Thickness
    0.0157 in | 0.40 mm
  • Size
    3X-Large

Details

  • Ankle Style
    Expandable Ankle Gussets
  • Approval Listing Regulations
    ASTM D-6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ANSI/ISEA 107 2020 Type R Class 3
  • Closure Type
    Zipper Front with Storm Flap
  • Color
    Fluorescent Lime
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Zipper Front with Storm Flap
  • Garment Style
    2 Piece
  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Jacket, Pants
  • Material
    Polyurethane
  • Number Of Horizontal Stripes
    2
  • Pant Type
    Elastic Waist
  • Product Line
    Luminator
  • Wrist Ankle Closure
    Elastic Inner Cuffs
  • Wrist Type
    Elastic Inner Cuffs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)