Motion
DCS374P2

DEWALT
DCS374P2

Brushless Deep Cut Band Saw Kit - Cordless, Number of Pieces: 6 PC
Mi Item #06905934
MFR #DCS374P2
Price$859.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS374P2

Brushless Deep Cut Band Saw Kit - Cordless, Number of Pieces: 6 PC
Mi Item #06905934
MFR #DCS374P2

Mfr description
DCS374P2 BANDSAW KIT 20V DEEP CUT
  • 5'' Cutting Capacity
  • 4'' cut capacity cuts up to 4 in SCH 40 pipe and double strut
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$859.43/each

Specifications

Dimensions

  • Weight
    24.97 lbs

Details

  • Batteries Included
    Batteries Included
  • Manufacturer Product Page
  • Number Of Pieces
    6 PC
  • Power Source
    Cordless
  • Tools Included
    (1) 18TPI Band Saw Blade, (1) Charger, (1) DCS374 20V MAX* Band Saw, (1) Kit Box, (2) DCB205 20V MAX* 5.0Ah batteries
  • UPC_NO
    885911412940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)