Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialAluminum
- Bracket 1Basic
- Cylinder StyleClamp
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- Rod TypeSingle Rod
- SeriesCKG1
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)