Motion
SPH-84-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 5.2500 in Bore, 7 in OD, 1.3750 in Width
MI ITEM #06906005
MFR #SPH-84-SS
Price$5,727.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 5.2500 in Bore, 7 in OD, 1.3750 in Width
MI ITEM #06906005
MFR #SPH-84-SS

Mfr description
SPH-84-SS STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,727.52/each

Specifications

Dimensions

  • Bore Diameter
    5.2500 in
  • Bore Size
    5.2500 in
  • Clearance Diameter Max
    7.2540 in
  • Outside Diameter
    7 in
  • Screw Size
    1/2-20x2
  • Weight
    6.570 lb
  • Width
    1.3750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPH-84-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)