Motion
25-500-200-PSI

NOSHOK INC
25-500-200-PSI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #06906093
MFR #25-500-200-PSI
List Price$209.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-200-PSI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #06906093
MFR #25-500-200-PSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.58/each for your price

Overview

Mfr description
25-500-200-PSI BOTTOM MOUNT LIQUID FILLE

Specifications

  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Pressure Range
    0 to 200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text