Motion
23060-E1A-MB1

FAG (SCHAEFFLER)
23060-E1A-MB1

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #06906225
MFR #23060-E1A-MB1
Price$15,952.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23060-E1A-MB1

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #06906225
MFR #23060-E1A-MB1

Mfr description
23060-BEA-XL-MB1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,952.97/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    118 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1570 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4047643268110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)