Motion
23064-E1A-MB1

FAG (SCHAEFFLER)
23064-E1A-MB1

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open, C0
MI ITEM #06906226
MFR #23064-E1A-MB1
Price$23,772.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23064-E1A-MB1

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open, C0
MI ITEM #06906226
MFR #23064-E1A-MB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,772.70/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1480 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4012802640052

Overview

Mfr description
23064-BEA-XL-MB1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought