Motion
NF11HVY/9L
NorthFlex Neon™ General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff
Mi Item #06906364
MFR #NF11HVY/9L
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Neon™ General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff
Mi Item #06906364
MFR #NF11HVY/9L

Mfr description
NF11HVY-L NORTHFLEX GLOVES
  • Hi-viz yellow color provides excellent worker visibility.
  • 15 gauge seamless liner is stretchy and form fitting for wearer comfort.
  • Ensures worker visibility when the worker’s raised palm is towards the viewer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.86/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    PVC
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    NorthFlex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)