Motion
MGPL25TF-75Z-XC4

SMC CORP OF AMERICA
MGPL25TF-75Z-XC4

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #06906430
MFR #MGPL25TF-75Z-XC4
Price$444.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL25TF-75Z-XC4

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #06906430
MFR #MGPL25TF-75Z-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$444.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    With heavy duty scraper
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Heavy Duty Scraper), Xc4 (W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    XC4 (w/Heavy Duty Scraper)
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MGPL25TF-75Z-XC4 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought