Motion
7002-06-08-SS
7002-06-08SS 06MJ-08MBSPP STRAIGHT STNLS
Mi Item #06906557
MFR #7002-06-08-SS
Price$126.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-06-08SS 06MJ-08MBSPP STRAIGHT STNLS
Mi Item #06906557
MFR #7002-06-08-SS

Mfr description
7002-06-08SS 06MJ-08MBSPP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.38/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hex Body
    27.0
  • Hex Size
    1.0630 in
  • Overall Length
    36.5
  • Size
    0.3750 in
  • Thread Depth
    7.54
  • Thread Size
    9/16-18 UNF x G - 1/2-14
  • Thread Size 2
    1/2-14
  • Weight
    0.13 lbs
  • Width
    1.0630 in

Details

  • Additional Details
    Requires bonded seal for port connection
  • Application
    Line/Port Connection
  • Connection Type
    Male JIC x Male BSPP 60° Line/Port
  • End 1 Style
    Male JIC x Male BSPP 60° Line/Port
  • Manufacturer Catalog Number
    7002-06-08-SS
  • Manufacturer Compatibility
    Aeroquip 259-2063-8-6, Parker TFD 6-8 XHK4SS
  • Max Operating Temperature
    1200 °F
  • Maximum Operating Pressure
    2900 psi
  • Plating
    Passivated
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Series
    7002
  • Shape
    STRAIGHT
  • Standards Met
    SAE J514, ISO 8434-6, ISO 1179
  • Style
    Straight
  • Thread Type
    Male JIC x Male BSPP 60 °Line/Port
  • Type
    Adapter
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)