Motion
333-1762-LY/XL
Jacket & Coat - 616314110078 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #06906829
MFR #333-1762-LY/XL
Price$98.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314110078 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #06906829
MFR #333-1762-LY/XL

Mfr description
333-1762XLLY
  • Durable waterproof polyester outer shell with taped seams
  • Removable black fleece liner
  • Black knit waist band and cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.05/each

Specifications

Dimensions

  • Length
    63 cm

Details

  • Additional Details
    Hood: Detachable | Liner: Fleece | Reflective Tape: 2 in Silver | Pockets: 5 | Seam Type: Taped
  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Black collar
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Value Bomber Jacket with Zip-Out Fleece Liner
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Liner
  • Manufacturer Upc Number
    616314110078
  • Material
    616314110078
  • Number Of Pockets
    8
  • Product Video
    /archive/videos/mp4/333-1762.mp4
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • UPC_NO
    616314110078
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)