Overview
Mfr description
DPEP202412 DRI-PLANE SLEEVE BEARINGS
Specifications
- Bushing MaterialPowdered Metal Dri-Plane
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range-50 to 700 ºF
- Inside Diameter1.2500 in
- Manufacturer Catalog
- UPC_NO717905087523
- Weight0.098 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data