Overview
Mfr description
LW2120 - LAW 2 - BLACK TEMPLE INSERTS
- Dielectric, no metal parts
- Single lens design with integral side shields for greater orbital seal
- Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
- Exclusive Duramass® scratch-resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Meets or exceeds ANSI Z87+
Specifications
- UV ProtectionProvides UV Protection
- UPC_NO766868281745
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data