Motion
VVQ1000N-J1-51-B

SMC CORP OF AMERICA
VVQ1000N-J1-51-B

VVQ1000N-J1-51-B
Mi Item #06907156
MFR #VVQ1000N-J1-51-B
Price$171.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ1000N-J1-51-B

VVQ1000N-J1-51-B
Mi Item #06907156
MFR #VVQ1000N-J1-51-B

Mfr description
VVQ1000N-J1-51-B VACUUM EJECTOR VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.12/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm

Details

  • Additional Details
    Fluid: air;inert gas;Operating pressure range: 0.1-0.7 MPa;Ambient fluid temperature: -10 to 50C
  • Design Type
    Venturi
  • Fluid Comp
    Air, Inert Gas
  • Max Pressure
    0.7 MPa
  • Maximum Vacuum Pressure
    700 kPa
  • Motor Included
    No
  • Mounting Type
    Base Mounted
  • Supply Pressure Range
    0.1 to 0.7 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)