Overview
Mfr description
B16C-007A-OBA 3A SANITARY TURBINE
- Consistent, reliable gas flow measurement
- Wafer mounting configuration for limited space requirements
- Light-weight, balanced rotor provides instantaneous response to changes in flow
- No mating flange design allows for quick and easy install
- Superior material of construction for high performance in aggressive environments
Specifications
- Thread StandardNPT
- Minimum Flow Rate2 gpm
- Maximum Flow Rate15 gpm
- Port Size3/4 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data