Motion
IOG-100-SS-NPT11-R0

BADGER METER INC
IOG-100-SS-NPT11-R0

Over Gear Flow Meter - 1 in, NPT, 18 gpm Max Flow
MI ITEM #06907403
MFR #IOG-100-SS-NPT11-R0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BADGER METER INC
IOG-100-SS-NPT11-R0

Over Gear Flow Meter - 1 in, NPT, 18 gpm Max Flow
MI ITEM #06907403
MFR #IOG-100-SS-NPT11-R0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IOG-100-SS-NPT11-R0 FLOW METER
  • Compact size
  • High accuracy and repeatability
  • Factory calibrated (stated in pulses per liter)
  • Flexibility of installation options (vertical installation or horizontal installation)
  • Low pressure drop
  • Minimum number of wearable parts for long product life and easy field servicing
  • Wide range of instrumentation available for control system interfacing
  • Register: ILR-700 local display with rate and total
  • Certifications: UL File#913, CSA

Specifications

  • Thread Standard
    NPT
  • Minimum Flow Rate
    0.6 gpm
  • Maximum Flow Rate
    18 gpm
  • Port Size
    1 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text