Motion
M25-750-L-N-P-B-TS-GA-XX

BADGER METER INC
M25-750-L-N-P-B-TS-GA-XX

Positive Displacement Flow Meter - 3/4 in, MNPT, 25 gpm Max Flow
MI ITEM #06907404
MFR #M25-750-L-N-P-B-TS-GA-XX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BADGER METER INC
M25-750-L-N-P-B-TS-GA-XX

Positive Displacement Flow Meter - 3/4 in, MNPT, 25 gpm Max Flow
MI ITEM #06907404
MFR #M25-750-L-N-P-B-TS-GA-XX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M25-750-L-N-P-B-TS-GA-XX FLOW METER
  • Wide flow range
  • Rugged bronze or thermoplastic housing
  • Easily maintained without removing from line
  • Durable components for minimal maintenance
  • Wide range of compatible accessories
  • Comes with connections

Specifications

  • Thread Standard
    MNPT
  • Minimum Flow Rate
    0.5 gpm
  • Maximum Flow Rate
    25 gpm
  • Port Size
    3/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text