1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BADGER METER INC
RT-0400-BR-NP-NS-X-TS-GA-XX
Turbine Flow Meter - 4 in, NPT, 1250 gpm Max Flow
MI ITEM #
06907409
MFR #
RT-0400-BR-NP-NS-X-TS-GA-XX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
BADGER METER INC RT-0400-BR-NP-NS-X-TS-GA-XX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BADGER METER INC
RT-0400-BR-NP-NS-X-TS-GA-XX
Turbine Flow Meter - 4 in, NPT, 1250 gpm Max Flow
MI ITEM #
06907409
MFR #
RT-0400-BR-NP-NS-X-TS-GA-XX
Mfr description
RT-0400-BR-NP-NS-X-TS-GA-XX FLOW METER
Direct coupled turbine based on an exclusive “floating rotor” design reduces bearing friction and associated wear and tear
Low pressure loss for improved system efficiency
Exceptional registration accuracy across low flow rate, normal operating flow rate and maximum continuous operation flow
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Minimum Flow Rate
10 gpm
Port Size
4 NPT
Details
Maximum Flow Rate
1250 gpm
Thread Standard
NPT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items