Motion
1050
Leather Palm Glove - One Size Fits All, Split Cowhide Leather, Yellow, Grey
MI ITEM #06907412
MFR #1050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Split Cowhide Leather, Yellow, Grey
MI ITEM #06907412
MFR #1050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1050 TWO TIMER DBL PALM OS
  • Premium heavyweight split cowhide leather
  • Cotton drill back
  • Inside double leather palm
  • Outside elastic wrist
  • Slip-on style safety cuff

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey, Yellow
  • Closure Type
    Slip-On
  • Palm Features
    Split cowhide
  • Thumb Style
    Wing
  • Length
    10.5
  • Applications
    Construction, Farm & Ranch, Forestry, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text