Motion
DSBC-40-25-PPVA-N3

FESTO CORPORATION
DSBC-40-25-PPVA-N3

25 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #06907415
MFR #DSBC-40-25-PPVA-N3
Price$158.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-40-25-PPVA-N3

25 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #06907415
MFR #DSBC-40-25-PPVA-N3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.30/each

Specifications

Dimensions

  • Stroke  
    25 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Locking Air Cylinders
  • Spec Sheet

Overview

Mfr description
1376656 DSBC40-25-PPVA-N3 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought