Motion
CDQ2B32-35DZ-J79CL

SMC CORP OF AMERICA
CDQ2B32-35DZ-J79CL

Compact Cylinderinder, CQ2-Z
MI ITEM #06907897
MFR #CDQ2B32-35DZ-J79CL
List Price$164.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-35DZ-J79CL

Compact Cylinderinder, CQ2-Z
MI ITEM #06907897
MFR #CDQ2B32-35DZ-J79CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.59/each for your price

Overview

Mfr description
CDQ2B32-35DZ-J79CL COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Port Size
    1/8 BSPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    Solid State, General Purpose, 2 Wire, Connector, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text