Overview
Mfr description
0059RBLKOSA SILVER MAGIC NECK GAITER
Specifications
- SizeOne Size Fits All
- ColorBlack
- UPC_NO613983020455
- Country of OriginCN
- Manufacturer Upc Number613983020455
- Minimum Order Quantity1
- Weight0.1867 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data