Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- ColorWhite
- Country of OriginUS
- Manufacturer Upc Number613983000396
- Material TypeGeneral Purpose Gloves
- Product TypesThermal Glove Liner
- TypeThermal Glove
- UPC_NO613983000396
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)