Overview
Mfr description
0404RBLKLAR POCKETED CONVERTIBLE MITT
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Work Mitts
- ColorBlack
- Manufacturer Upc Number037137991420
- UPC_NO037137991420
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data