Overview
Mfr description
0404RBLKXLG POCKETED CONVERTIBLE MITT
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Work Mitts
- Manufacturer Upc Number037137991529
- UPC_NO037137991529
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data