Motion
AMD450C-N06D-T

SMC CORP OF AMERICA
AMD450C-N06D-T

Micro Mist Separator - 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #06908299
MFR #AMD450C-N06D-T
Price$280.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD450C-N06D-T

Micro Mist Separator - 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #06908299
MFR #AMD450C-N06D-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.35/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    3/4 NPT

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Mist Separator
  • Series
    AMD
  • Thread Standard
    NPT

Overview

Mfr description
AMD450C-N06D-T MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Thread: Rc, G, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought