Overview
Mfr description
MDB1D40-100NZ-V-M9PSAPC CYLINDER, MB-Z,
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)
Specifications
- Country of OriginUS
- SeriesMB1
- Made to OrderYes
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data