Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.0000 in Roller Dia, 0.7813 in Roller Width, 0.4375 in Stud Dia, Sealed, Urethane Material
Mi Item #06908548
MFR #PLRU-1

Mfr description
PLRU-1 LOAD RUNNER
  • Impact resistant
  • Reduced track wear
  • Outdoor durability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7813 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20 in
  • Weight
    0.15 lbs

Details

  • Application
    Amusement Parks, Construction Sites, Marine Equipment, Shipyards
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    97744
  • Manufacturer Upc Number
    622424977449
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Urethane
  • Roller Shape
    Flat
  • Stud Type
    Plain
  • UPC_NO
    622424977449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)