Motion
4TH7S XCTN

GATES RUBBER CO
4TH7S XCTN

Hydraulic Hose & Accessorie - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11999 psi / 827.3 bar Burst Pressure, Urethane Cover
MI ITEM #06909148
MFR #4TH7S XCTN
Your Price$5.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4TH7S XCTN

Hydraulic Hose & Accessorie - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11999 psi / 827.3 bar Burst Pressure, Urethane Cover
MI ITEM #06909148
MFR #4TH7S XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.26/ft(List $6.31)

Overview

Mfr description
4TH7SXCTN HYDRAULIC HOSE 4467-9112

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075689584
  • Working Pressure
    2750 psi / 189.6 bar
  • Burst Pressure
    11999 psi / 827.3 bar
  • Hose Covering Material
    Urethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    770075689584
  • Minimum Bend Radius
    1.25 in /31.8 mm
  • Dash Size
    4
  • Tube Material
    Polyester
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Length
    250 ft / 76 m
  • Manufacturer Catalog Number
    44679112
  • Hose Dash Size
    4
  • Cover Type
    Standard
  • Trademark
    TH7S Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for petroleum and synthetic hydraulic fluids, TH7S hose is used on applications that include power and mobile equipment, lifts and construction machinery. TH7S hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
  • Reinforcement Type
    Synthetic textile
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought