Motion
MDUB25-50DZ
Cyl, Compact, Plate
Mi Item #06909182
MFR #MDUB25-50DZ
Price$102.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Plate
Mi Item #06909182
MFR #MDUB25-50DZ

Mfr description
MDUB25-50DZ CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cylinder Series
    MU
  • Cylinder Style
    Plate
  • Cylinder Suffix
    DZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Mounting Groove, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)