Motion
10027
Lifetime/33- Varnish Paint Brush - Plastic Handle Material, 2 in Brush Size, 2-1/2 in Bristle Length
MI ITEM #06909354
MFR #10027
List Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifetime/33- Varnish Paint Brush - Plastic Handle Material, 2 in Brush Size, 2-1/2 in Bristle Length
MI ITEM #06909354
MFR #10027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.06/each for your price

Overview

Mfr description
10027 2X2-1/2" POLY VARNISH BRUSH

Specifications

  • Brush Size
    2 in
  • Bristle Length
    2-1/2 in
  • Brush Material
    Polyester
  • Handle Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought