Motion
HE2324

NTN
HE2324

Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length
Mi Item #06909599
MFR #HE2324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2324

Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length
Mi Item #06909599
MFR #HE2324

Mfr description
HE2324X ADAPTER SLEEVE
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Outside Diameter
    155 mm
  • Overall Length  
    112 mm
  • Overall Width
    4.4094 in

Details

  • Lock Nut Number
    AN24
  • Lock Washer Number
    AW24
  • Manufacturer Upc Number
    4547359069587
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)