Motion
8090254197

CP COMPRESSORS
8090254197

1 Stage Electric Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Horizontal, 2 hp, 135 psig, 115/230 V, 7.1 cfm
Mi Item #06909644
MFR #8090254197
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254197

1 Stage Electric Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Horizontal, 2 hp, 135 psig, 115/230 V, 7.1 cfm
Mi Item #06909644
MFR #8090254197

Mfr description
8090254197 1 STAGE ELEC AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tanks and pump, fully enclosed belt guard, manual tank drain and discharge valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    35 in
  • Outlet Size
    0.250 in
  • Overall Height
    32 in
  • Overall Length
    35 in
  • Overall Width
    20 in
  • Tool Weight
    155 lbs

Details

  • Air Pressure
    135 psig
  • Compressor Material
    Aluminum
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    2 hp
  • Maximum Air Flow
    7.1 cfm
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Sound Level
    81 dB(a)
  • Tank Capacity
    20 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)