Motion
8090254130

CP COMPRESSORS
8090254130

1 Stage Electric Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 26 gal Tank Capacity, Vertical, 2 hp, 135 psig, 115/230 V, 7.1 cfm
MI ITEM #06909645
MFR #8090254130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254130

1 Stage Electric Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 26 gal Tank Capacity, Vertical, 2 hp, 135 psig, 115/230 V, 7.1 cfm
MI ITEM #06909645
MFR #8090254130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8090254130 1 STAGE ELEC AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tanks and pump, fully enclosed belt guard, manual tank drain and discharge valve

Specifications

  • Portable Or Stationary
    Portable
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Stages
    1
  • Tank Configuration
    Vertical
  • Oilless Compressor
    Not Oilless
  • Horsepower
    2 hp
  • Air Pressure
    135 psig
  • Tank Capacity
    26 gal (US)
  • Maximum Air Flow
    7.1 cfm
  • Sound Level
    81 dB(a)
  • Number Of Motor Phases
    1
  • Drive Style
    Belt Drive
  • Voltage
    115/230 V
  • Number of Tanks
    1
  • Compressor Material
    Aluminum
  • Length
    26 in
  • Outlet Size
    0.250 in
  • Outlet Type
    NPT
  • Overall Height
    51 in
  • Overall Width
    26 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    165 lbs
  • Overall Length
    26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought