Motion
8090250623

CP COMPRESSORS
8090250623

2 Stage Electric Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 5 hp, 175 psig, 208-230 V, 18.5 cfm
Mi Item #06909663
MFR #8090250623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090250623

2 Stage Electric Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 5 hp, 175 psig, 208-230 V, 18.5 cfm
Mi Item #06909663
MFR #8090250623

Mfr description
8090250623 2 STAGE ELEC AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tanks and pump, fully enclosed belt guard, manual tank drain, discharge valve and magnetic starter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    39 in
  • Outlet Size
    0.750 in
  • Overall Height
    77 in
  • Overall Length
    39 in
  • Overall Width
    24 in
  • Tool Weight
    453 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Aluminum
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Maximum Air Flow
    18.5 cfm
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    82 dB(a)
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • Tank Material
    Carbon Steel
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)