Motion
8090250639

CP COMPRESSORS
8090250639

2 Stage Electric Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 5 hp, 175 psig, 460 V, 18.5 cfm
MI ITEM #06909664
MFR #8090250639
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090250639

2 Stage Electric Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 5 hp, 175 psig, 460 V, 18.5 cfm
MI ITEM #06909664
MFR #8090250639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8090250639 2 STAGE ELEC AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tanks and pump, fully enclosed belt guard, manual tank drain, discharge valve and magnetic starter

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Stages
    2
  • Tank Configuration
    Vertical
  • Oilless Compressor
    Not Oilless
  • Horsepower
    5 hp
  • Air Pressure
    175 psig
  • Tank Capacity
    80 gal (US)
  • Maximum Air Flow
    18.5 cfm
  • Sound Level
    82 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    460 V
  • Number of Tanks
    1
  • Compressor Material
    Aluminum
  • Length
    39 in
  • Outlet Size
    0.750 in
  • Outlet Type
    NPT
  • Overall Height
    77 in
  • Overall Width
    24 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    453 lbs
  • Overall Length
    39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought